Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Khaki, XL
Mfr # S535DS RG XL
Zoro # G5030076
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 52-1/2 in
- Fit Regular Fit
- Features Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # S535DS RG XL
- Zoro # G5030076
- UPC # 607645760230
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 52-1/2 in |
Sleeve Length | 11 1/4 in |
Neck Size | 17 to 17-1/2 in |
Length | 32 1/2 in |
Minimum Chest Size | 51 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 1/2 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 51 1/2 in, Length 32 1/2 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- 3M Forehead Seal (M-154)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- Dickies Workwear