Shop All Work Shirts
Dickies
Short Sleeve Work Shirt, Twill, Khaki, XL
Mfr # 2574KH RG XL
Zoro # G5028344
original price:
$27.85
12% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Fits Chest Size 53-1/2 in
- Fit Generous Fit
- Features Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2574KH RG XL
- Zoro # G5028344
- UPC # 607645073316
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 53-1/2 in |
Sleeve Length | 11 1/4 in |
Neck Size | 17 to 17-1/2 in |
Minimum Neck Size | 17 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Work Shirt, Long Sleeve, Black Charcoal, L (5524BC RG L)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- Dickies Work Shirts