Shop All Work Shirts
Dickies
Short Sleeve Work Shirt, Twill, Khaki, L
Mfr # 2574KH RG L
Zoro # G5028335
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 49-1/2 in
- Fabric Weight 5.25 oz
- Fit Generous Fit
- Features Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 2574KH RG L
- Zoro # G5028335
- UPC # 607645073309
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 49-1/2 in |
Sleeve Length | 10 5/8 in |
Neck Size | 16 to 16-1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP HardCap A1+ Baseball Style Bump Cap HDPE Protective Liner W/Adjustable Back, Hi-Vis Orange (282-ABR170-18)
- NMC Notice Safety Glasses Required Sign - Bilingual (ESN18AB)
- PETZL Double Lanyard (L012BA00)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- Dickies Workwear and Protective Clothing