Shop All Work Shirts
Dickies
Short Sleeve Work Shirt, Twill, Khaki, 4X
Mfr # 2574KH RG 4XL
Zoro # G5028441
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 5.25 oz
- Fits Chest Size 65-1/2 in
- Fit Generous Fit
- Features Extra Room Throughout the Shoulders and Chest, Its Rugged Good Looks and Durability, Square Tail Designed With Extra Length to Wear Tucked or Untucked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2574KH RG 4XL
- Zoro # G5028441
- UPC # 607645073347
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 65-1/2 in |
Neck Size | 20 to 20-1/2 in |
Sleeve Length | 13 1/8 in |
Maximum Neck Size | 20.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Neck Size | 20 in |
Minimum Chest Size | 58 in |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Tan, Sleeve Type Short, Sleeve Length 13 1/8 in, Size 4XL, Minimum Neck Size 20 in, Maximum Neck Size 20.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Purpose Carry Pouch w/ Belt Loop (V3550970-O/S)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- KLEIN TOOLS High-Visibility Winter Bomber Jacket, XL (60380)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- Dickies Work Shirts