Shop All Work Shirts
This Product is Discontinued
Dickies
Short Sleeve Work Shirt, Twill, Black, L (Discontinued)
Mfr # 2574BK RG L
Zoro # G5028247
This Product is Discontinued
Key Features
- Size L
- Color Black
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fits Chest Size 49-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2574BK RG L
- Zoro # G5028247
- UPC # 607645072869
- Country of Origin Unknown
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 49-1/2 in |
Sleeve Length | 10 5/8 in |
Neck Size | 16 to 16-1/2 in |
Length | 31 1/2 in |
Minimum Chest Size | 42 in |
Minimum Neck Size | 16 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Black, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 31 1/2 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.