Shop All Work Shirts
This Product is Discontinued
Dickies
Short Sleeve Work Shirt, Mens, M (Discontinued)
Mfr # WS675DS
Zoro # G6039317
This Product is Discontinued
Key Features
- Size M
- Color Desert Sand
- Material Polyester/Cotton
- Fabric Weight 4.6 oz
- Fits Chest Size 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS675DS
- Zoro # G6039317
- UPC # 029311859046
- Country of Origin Unknown
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38" |
Length | Regular |
Neck Size | 15 to 15-1/2" |
Sleeve Length | 9-7/8" |
Details
Item | Short Sleeve Work Shirt |
Color | Desert Sand |
Material | Polyester/Cotton |
Fabric Weight | 4.6 oz |
Gender | Men's |
Closure Type | Button |
Series | Flex Twill |
Description
Short Sleeve Work Shirt, Gender Men's, Material Polyester/Cotton, Fabric Weight 4.6 oz, Number of Outside Pockets 2, Color Desert Sand, Sleeve Length 9-7/8 In., Size M, Length Regular, Series Flex Twill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.