Shop All Work Shirts
This Product is Discontinued
Dickies
Short Sleeve Work Shirt, Black, L (Discontinued)
Mfr # LS51BK RG L
Zoro # G4316886
This Product is Discontinued
Key Features
- Size L
- Color Black
- Material 65% Polyester/35% Cotton
- Fabric Weight 4.2 oz
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LS51BK RG L
- Zoro # G4316886
- UPC # 029311819859
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | Regular |
Neck Size | 17-13/64 in |
Details
Item | Short Sleeve Work Shirt |
Color | Black |
Material | 65% Polyester/35% Cotton |
Fabric Weight | 4.2 oz |
Gender | Men's |
Closure Type | Button |
Description
Short Sleeve Work Shirt, Gender Men's, Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 4.2 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Size L, Length Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.