Shop All Work Shirts
This Product is Discontinued
Dickies
Short Sleeve T-Shirt, Cotton, White, 2XL (Discontinued)
Mfr # WS450WH 2X
Zoro # G7438103
This Product is Discontinued
Key Features
- Size 2XL
- Color White
- Material COTTON
- Fits Chest Size 27-1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS450WH 2X
- Zoro # G7438103
- UPC # 029311310448
- Country of Origin Unknown
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-1/2 in |
Sleeve Length | 9 1/2 in |
Length | 31 1/2 in |
Details
Item | Short Sleeve T-Shirt |
Color | White |
Material | COTTON |
Fabric Weight | 6.75 oz |
Gender | Men's |
Closure Type | Pullover |
Description
Short Sleeve T-Shirt, Men's, Size 2XL, Fits Chest Size 27-1/2 in, White, Fabric Weight 6.75 oz, Cotton, Number of Outside Pockets 1, Sleeve Length 9 1/2 in, Length 31 1/2 in, Closure Type Pullover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.