Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Hthr Gry, XL
Mfr # WS50HG RG XL
Zoro # G7437981
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 25-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50HG RG XL
- Zoro # G7437981
- UPC # 029311304874
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 25-1/2 in |
Sleeve Length | 9 1/2 in |
Length | 31 1/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 25 1/2 in |
Maximum Neck Size | 17.5 in |
Details
Item | Short Sleeve T-Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Pocket Locations | Chest |
Series | WS50 |
Cleaning and Care Instructions | Home Wash |
Collar Style | Rib Knit |
Tag-less | Yes |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/2 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 25 1/2 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, L (WS50DN RG L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- Dickies Workwear