Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Hthr Gry, M
Mfr # WS50HG RG M
Zoro # G7437972
original price:
$17.89
21% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 22 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50HG RG M
- Zoro # G7437972
- UPC # 029311304850
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 22 in |
Length | 30 1/2 in |
Sleeve Length | 9 1/4 in |
Maximum Chest Size | 22 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve T-Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Tag-less | Yes |
Series | WS50 |
Collar Style | Rib Knit |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length 9 1/4 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 22 in, Length 30 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- MOLDEX Moldex 7003 7000 Series Half Mask Respirator, Large (7003)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- Dickies Work Shirts