Shop All Work Shirts
This Product is Discontinued
Dickies
Short Sleeve T-Shirt, Cotton, Hntr Grn, L (Discontinued)
Mfr # WS450GH L
Zoro # G7437866
This Product is Discontinued
Key Features
- Size L
- Color Green
- Material Cotton
- Fits Chest Size 23-1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS450GH L
- Zoro # G7437866
- UPC # 029311307257
- Country of Origin Unknown
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 23-1/2 in |
Sleeve Length | 9 1/4 in |
Length | 31 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Tall |
Minimum Neck Size | 16 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 55 in |
Details
Item | Short Sleeve T-Shirt |
Color | Green |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Spacious Fit |
Features | Taped Neck and Shoulder Seams Won't Unravel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Tag-less | Yes |
Pocket Locations | Chest |
Collar Style | Taper Neck |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Spacious Fit, Color Green, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 55 in, Minimum Chest Size 42 in, Length 31 in, Size-Body Type Tall, Collar Style Taper Neck, Features Taped Neck and Shoulder Seams Won't Unravel, Pocket Locations Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.