Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, XLT
Mfr # WS50DN TL XL
Zoro # G7437814
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 25-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50DN TL XL
- Zoro # G7437814
- UPC # 029311304317
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 25-1/2 in |
Sleeve Length | 10 in |
Length | 33 1/4 in |
Maximum Chest Size | 25 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Tag-less | Yes |
Cleaning and Care Instructions | Home Wash |
Collar Style | Rib Knit |
Pocket Locations | Chest |
Series | WS50 |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 25 1/2 in, Length 33 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- Dickies Workwear