Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, XL
Mfr # WS50DN RG XL
Zoro # G7437805
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 25-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50DN RG XL
- Zoro # G7437805
- UPC # 029311304263
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 25-1/2 in |
Sleeve Length | 9 1/2 in |
Length | 31 1/4 in |
Maximum Chest Size | 25 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Pocket Locations | Chest |
Series | WS50 |
Collar Style | Rib Knit |
Tag-less | Yes |
Cleaning and Care Instructions | Home Wash |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 1/2 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 25 1/2 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR76)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, White (SCARAP1WHT)
- FIRST ALERT Plug In Co W/Batt Backup (1039734)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- Dickies Workwear and Protective Clothing