Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, M
Mfr # WS50DN RG M
Zoro # G7437796
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 22 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS50DN RG M
- Zoro # G7437796
- UPC # 029311304232
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 22 in |
Sleeve Length | 9 1/4 in |
Length | 30 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 15.5 in |
Maximum Chest Size | 22 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Tag-less | Yes |
Series | WS50 |
Collar Style | Rib Knit |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 1/4 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 22 in, Length 30 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 15-1/2 In H (SSB-5125-6PYBK)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LL-INTRO-AM)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, L (WS50DN RG L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- Dickies Workwear