Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, L
Mfr # WS50DN RG L
Zoro # G7437771
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 23-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50DN RG L
- Zoro # G7437771
- UPC # 029311304256
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 23-1/2 in |
Sleeve Length | 9 1/4 in |
Length | 31 in |
Size-Body Type | Regular |
Maximum Chest Size | 23 1/2 in |
Maximum Neck Size | 16.5 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Series | WS50 |
Collar Style | Rib Knit |
Cleaning and Care Instructions | Home Wash |
Pocket Locations | Chest |
Tag-less | Yes |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 1/4 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 23 1/2 in, Length 31 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cold Protection Drivers Gloves, Thinsulate Lining, XL, 12PK (77-469/XL)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99948 (FD-2-C-16-6PK-99948)
- YAKTRAX Footwear Traction, PR (08532)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-531)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, XLT (WS50DN TL XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, GRAPHITE, L (101117-018-L)
- Dickies Workwear