Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT
Mfr # WS50DN TL 3XL
Zoro # G7437841
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 29-1/2 in
- Fabric Weight 6.75 oz/sq yd
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50DN TL 3XL
- Zoro # G7437841
- UPC # 029311304331
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 29-1/2 in |
Length | 33 3/4 in |
Sleeve Length | 10 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Tall |
Maximum Chest Size | 29 1/2 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Series | WS50 |
Collar Style | Rib Knit |
Cleaning and Care Instructions | Home Wash |
Tag-less | Yes |
Pocket Locations | Chest |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size 3XL, Maximum Neck Size 19.5 in, Maximum Chest Size 29 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- Dickies Work Shirts