Shop All Work Shirts
Dickies
Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT
Mfr # WS50DN TL 2XL
Zoro # G7437823
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz/sq yd
- Fits Chest Size 27-1/2 in
- Fit Regular Fit
- Features Taped Shoulder and Neck Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS50DN TL 2XL
- Zoro # G7437823
- UPC # 029311304324
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-1/2 in |
Sleeve Length | 10 in |
Length | 33 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 27 1/2 in |
Maximum Neck Size | 18.5 in |
Details
Item | Short Sleeve T-Shirt |
Color | Navy |
Material | Cotton |
Fabric Weight | 6.75 oz/sq yd |
Fit | Regular Fit |
Features | Taped Shoulder and Neck Seams |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Cleaning and Care Instructions | Home Wash |
Tag-less | Yes |
Collar Style | Rib Knit |
Pocket Locations | Chest |
Series | WS50 |
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 27 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- PORTWEST PU Palm Glove, Med (A120)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Short Sleeve Polo, Black Smoke, XL (LS66BS RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- Dickies Workwear