Shop All Work Shirts
Dickies
Short Sleeve Shrt, Blk, Polyester/Cottn, LT
Mfr # WS20BK SSLL
Zoro # G5479223
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS20BK SSLL
- Zoro # G5479223
- UPC # 635062447090
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Length | 32 in |
Neck Size | 16 in |
Sleeve Length | 36 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 16 in |
Details
Item | Short Sleeve Shirt |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 36 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 52 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-2X)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/8)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Dickies Workwear