Shop All Work Shirts
Dickies
Short Sleeve Shirt, Navy, Polyester/Cotton, XLT
Mfr # WS20NV SSLXL
Zoro # G5479512
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20NV SSLXL
- Zoro # G5479512
- UPC # 635062447465
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Neck Size | 17 in |
Length | 33 in |
Sleeve Length | 37 in |
Maximum Neck Size | 17 in |
Maximum Chest Size | 56 in |
Details
Item | Short Sleeve Shirt |
Color | Navy |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Collar Style | Banded |
Moisture-Wicking | Yes |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 37 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 56 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dirt Stopper Doormats" - 2 Coir Entry Door Mats - 18" x 30" (10-108-022)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- WELDAS Alliance Hand Shield, Aluminized, Kevlar Sewn PFR Rayon, One Size Fits All - 7in. x 8in. (44-3006)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- DICKIES Work Shirt, Long Sleeve, Black Charcoal, L (5524BC RG L)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Short Sleeve Polo, Black, L (LS45BK RG L)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- Dickies Workwear and Protective Clothing