Shop All Work Shirts
Dickies
Short Sleeve Shirt, Navy, Polyester/Cotton, LT
Mfr # WS20NV SSLL
Zoro # G5479503
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS20NV SSLL
- Zoro # G5479503
- UPC # 635062447458
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 36 in |
Neck Size | 16 in |
Length | 32 in |
Maximum Chest Size | 52 in |
Maximum Neck Size | 16 in |
Details
Item | Short Sleeve Shirt |
Color | Navy |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 36 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 52 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-7)
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (18C892)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1105KABLU)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, XLT (L535DS TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- Dickies Workwear