Shop All Work Shirts
Dickies
Short Sleeve Shirt, LightBlue, Poly/Cotton
Mfr # WS20LB SS XL
Zoro # G5479467
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Light Blue
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20LB SS XL
- Zoro # G5479467
- UPC # 635062447342
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Length | 31 in |
Sleeve Length | 35 in |
Neck Size | 17 in |
Maximum Neck Size | 17 in |
Maximum Chest Size | 56 in |
Details
Item | Short Sleeve Shirt |
Color | Light Blue |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Work Shirt Collar | Lay-Flat |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 35 in, Size XL, Maximum Neck Size 17 in, Maximum Chest Size 56 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 3XL (8287)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (97-002)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- DICKIES Work Shirt, Short Sleeve, Black Red, 4XL (24BKER RG 4XL)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- Dickies Workwear and Protective Clothing