Shop All Work Shirts
Dickies
Short Sleeve Shirt, Dark Navy Smoke, XL
Mfr # 05DNSM RG XL
Zoro # G3733311
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray/Navy
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 26-1/4 in
- Fabric Weight 4.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 05DNSM RG XL
- Zoro # G3733311
- UPC # 889440041831
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 26-1/4 in |
Neck Size | 18-1/2 in |
Length | Regular |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 26 1/4 in |
Minimum Neck Size | 17 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Gray/Navy |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Pocket Locations | Chest |
Application | Managers, Mechanics, Service Providers, Technicians |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Banded |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Gray/Navy, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 26 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, M (2574KH RG M)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- Dickies Work Shirts