Shop All Work Shirts
Dickies
Short Sleeve Shirt, Charcoal, Poly/Cotton
Mfr # WS20CH SS S
Zoro # G5479354
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 44 in
- Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20CH SS S
- Zoro # G5479354
- UPC # 635062447151
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 44 in |
Length | 31 in |
Neck Size | 14 in |
Sleeve Length | 34 in |
Maximum Neck Size | 14 in |
Maximum Chest Size | 44 in |
Details
Item | Short Sleeve Shirt |
Color | Charcoal |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Banded |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 34 in, Size S, Maximum Neck Size 14 in, Maximum Chest Size 44 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Sign, D126R (D126R)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 050)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- Dickies Workwear