Shop All Work Shirts
Dickies
Short Sleeve Shirt, Charcoal, Poly/Cotton, L
Mfr # WS20CH SS L
Zoro # G5479302
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Charcoal
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 52 in
- Fabric Weight 5.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # WS20CH SS L
- Zoro # G5479302
- UPC # 635062447137
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Length | 31 in |
Sleeve Length | 35 in |
Neck Size | 16 in |
Maximum Neck Size | 16 in |
Maximum Chest Size | 52 in |
Details
Item | Short Sleeve Shirt |
Color | Charcoal |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Banded |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 35 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 52 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- SIGNMISSION Jamaican Beef Patties Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Jamaican Beef Patties19 (D-DC-8 Jamaican Beef Patties19)
- RINGERS GLOVES Impact Gloves, L, Full Finger, PR (179-10)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV RG L)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- Dickies Work Shirts