Shop All Work Shirts
Dickies
Short Sleeve Shirt, Blk, Polyester/Cotton
Mfr # WS20BK SS 3XL
Zoro # G5479205
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 62 in
- Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20BK SS 3XL
- Zoro # G5479205
- UPC # 635062447038
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 62 in |
Neck Size | 19 in |
Length | 32 in |
Sleeve Length | 36 in |
Maximum Neck Size | 19 in |
Maximum Chest Size | 62 in |
Details
Item | Short Sleeve Shirt |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Work Shirt Collar | Lay-Flat |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 36 in, Size 3XL, Maximum Neck Size 19 in, Maximum Chest Size 62 in, Length 32 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- Dickies Workwear