Shop All Work Shirts
Dickies
Short Sleeve Shirt, Blk, Polyester/Cottn, M
Mfr # WS20BK SS M
Zoro # G5479257
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 40% Polyester, 60% Cotton
- Fits Chest Size 48 in
- Fabric Weight 5.25 oz
- Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20BK SS M
- Zoro # G5479257
- UPC # 635062447052
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 48 in |
Length | 31 in |
Sleeve Length | 34 in |
Neck Size | 15 in |
Maximum Neck Size | 15 in |
Maximum Chest Size | 48 in |
Details
Item | Short Sleeve Shirt |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Moisture-Wicking | Yes |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 34 in, Size M, Maximum Neck Size 15 in, Maximum Chest Size 48 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- Dickies Workwear and Protective Clothing