Shop All Work Shirts
Dickies
Short Sleeve Shirt, Blk, Polyester/Cottn, L
Mfr # WS20BK SS L
Zoro # G5479214
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 40% Polyester, 60% Cotton
- Fabric Weight 5.25 oz
- Fits Chest Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # WS20BK SS L
- Zoro # G5479214
- UPC # 635062447045
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 52 in |
Sleeve Length | 35 in |
Length | 31 in |
Neck Size | 16 in |
Maximum Neck Size | 16 in |
Maximum Chest Size | 52 in |
Details
Item | Short Sleeve Shirt |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Fabric Weight | 5.25 oz |
Features | Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance |
Gender | Men's |
Closure Type | Button |
Style | Dress |
Collar Style | Banded |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Moisture-Wicking | Yes |
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 35 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 52 in, Length 31 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (463947)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, L (S535NV TL L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, L (WS50HG RG L)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- Dickies Work Shirts