Shop All Work Shirts
Dickies
Short Sleeve Shirt, Black Smoke, XL Tall
Mfr # 05BKSM TL XL
Zoro # G3733375
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 26-1/4 in
- Fabric Weight 4.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 05BKSM TL XL
- Zoro # G3733375
- UPC # 889440042104
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 26-1/4 in |
Length | Long |
Neck Size | 18-1/2 in |
Minimum Neck Size | 17 in |
Maximum Chest Size | 26 1/4 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Long |
Details
Item | Short Sleeve Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Pocket Locations | Chest |
Moisture-Wicking | Yes |
Application | Managers, Mechanics, Service Providers, Technicians |
Collar Style | Banded |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 26 1/4 in, Length Long, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BREAKER CT, MENS PR (A7282-11M)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, 5X (L535BK RG 5XL)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- Dickies Workwear