Shop All Work Shirts
Dickies
Short Sleeve Shirt, Black Smoke, XL
Mfr # 05BKSM RG XL
Zoro # G3733445
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 26-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 05BKSM RG XL
- Zoro # G3733445
- UPC # 889440042098
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 26-1/4 in |
Neck Size | 18-1/2 in |
Length | Regular |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Maximum Chest Size | 26 1/4 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Collar Style | Banded |
Pocket Locations | Chest |
Application | Managers, Mechanics, Service Providers, Technicians |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 26 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Yellow Scratch-Resistant (DPG98-YD)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-500V)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- Dickies Workwear and Protective Clothing