Shop All Work Shirts
Dickies
Short Sleeve Shirt, Black Smoke, L
Mfr # 05BKSM RG L
Zoro # G3733451
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 24-3/4 in
- Fabric Weight 4.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 05BKSM RG L
- Zoro # G3733451
- UPC # 889440042043
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 24-3/4 in |
Length | Regular |
Neck Size | 17-1/2 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 24 3/4 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Black/Gray |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Application | Managers, Mechanics, Service Providers, Technicians |
Collar Style | Banded |
Moisture-Wicking | Yes |
Pocket Locations | Chest |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Gray, Sleeve Type Short, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 24 3/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, M (WL50HG RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, LT (L535DS TL L)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- Dickies Work Shirts