Shop All Work Shirts
Dickies
Short Sleeve Shirt, Black English Red, XL
Mfr # 05BKER RG XL
Zoro # G3733576
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Red
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 26-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 05BKER RG XL
- Zoro # G3733576
- UPC # 889440041701
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 26-1/4 in |
Length | Regular |
Neck Size | 18-1/2 in |
Maximum Chest Size | 26 1/4 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Application | Managers, Mechanics, Service Providers, Technicians |
Collar Style | Banded |
Moisture-Wicking | Yes |
Pocket Locations | Chest |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Red, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 26 1/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Headgear (697)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- NMC Eye Wash Station Sign, M441P (M441P)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XL (5574BK RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- DICKIES Traeger Tee Shirt Brown L (TRGSS1BDL)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- Dickies Work Shirts