Shop All Work Shirts
Dickies
Short Sleeve Shirt, Black English Red, 2XL
Mfr # 05BKER RG 2XL
Zoro # G3733567
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Red
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.6 oz
- Fits Chest Size 27-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 05BKER RG 2XL
- Zoro # G3733567
- UPC # 889440041732
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 27-3/4 in |
Neck Size | 19-1/2 in |
Length | delete |
Maximum Chest Size | 27 3/4 in |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Black/Red |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.6 oz |
Fit | Spacious Fit |
Features | Easy Care Stain Release, Flex Fabric for Comfort and Ease of Movement, Mechanical Stretch Fabric, Wrinkle Resistant |
Gender | Men's |
Closure Type | Button Down |
Application | Managers, Mechanics, Service Providers, Technicians |
Moisture-Wicking | Yes |
Collar Style | Banded |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Shirt, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Spacious Fit, Color Black/Red, Sleeve Type Short, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 27 3/4 in, Length Regular, Application Managers, Mechanics, Service Providers, Technicians, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- DICKIES Short Slve Shirt, Blk English Red, 5XL (05BKER RG 5XL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3XT (5574KH TL 3XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- Dickies Workwear and Protective Clothing