Shop All Work Shirts
Dickies
Short Sleeve Polo, Smoke Black, L
Mfr # LS66SB RG L
Zoro # G3847055
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Material Polyester
- Fits Chest Size 22-1/2 in
- Fabric Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LS66SB RG L
- Zoro # G3847055
- UPC # 889440039586
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 22-1/2 in |
Length | Regular |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 22 1/2 in |
Details
Item | Short Sleeve Polo |
Color | Black/Gray |
Material | Polyester |
Fabric Weight | 6 oz |
Features | Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man |
Gender | Men's |
Closure Type | Pullover |
Style | Polo |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 22 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Contrail Black/Green Polarized Sunglasses (OO4147-0957)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- NANO MAGIC Anti Fog Dry Cloth 5 Pack, 40ct (850540SAF)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, S, Black (500)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- Dickies Workwear and Protective Clothing