Shop All Work Shirts
Dickies
Short Sleeve Polo, Smoke Black, 3XL
Mfr # LS66SB RG 3XL
Zoro # G3847028
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black/Gray
- Material Polyester
- Fits Chest Size 28-1/2 in
- Fabric Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LS66SB RG 3XL
- Zoro # G3847028
- UPC # 889440039630
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 28-1/2 in |
Length | Regular |
Maximum Chest Size | 28 1/2 in |
Minimum Neck Size | 19 in |
Maximum Neck Size | 19.5 in |
Details
Item | Short Sleeve Polo |
Color | Black/Gray |
Material | Polyester |
Fabric Weight | 6 oz |
Features | Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man |
Gender | Men's |
Closure Type | Pullover |
Style | Polo |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 28 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro EX Series (740-0378)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, M (WS50HG RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- DICKIES Work Shirt, Short Sleeve, Black Red, 3XL (24BKER RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- Dickies Work Shirts