Shop All Work Shirts
Dickies
Short Sleeve Polo, Dark Navy Smoke, M
Mfr # LS66NS RG M
Zoro # G3847140
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Gray/Navy
- Material Polyester
- Fabric Weight 6 oz
- Fits Chest Size 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LS66NS RG M
- Zoro # G3847140
- UPC # 889440039517
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 21 in |
Length | Regular |
Maximum Chest Size | 21 in |
Minimum Neck Size | 15 in |
Maximum Neck Size | 15.5 in |
Details
Item | Short Sleeve Polo |
Color | Gray/Navy |
Material | Polyester |
Fabric Weight | 6 oz |
Features | Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man |
Gender | Men's |
Closure Type | Pullover |
Style | Polo |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Gray/Navy, Sleeve Type Short, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 21 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, S (2574NV RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, 2X (5574NV RG 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, M, Orange (8281BK)
- Dickies Work Shirts