Shop All Work Shirts
Dickies
Short Sleeve Polo, Black Smoke, XL
Mfr # LS66BS RG XL
Zoro # G3847201
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Material Polyester
- Fits Chest Size 24-1/2 in
- Fabric Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # LS66BS RG XL
- Zoro # G3847201
- UPC # 889440039678
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 24-1/2 in |
Length | Regular |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Maximum Chest Size | 24 1/2 in |
Details
Item | Short Sleeve Polo |
Color | Black/Gray |
Material | Polyester |
Fabric Weight | 6 oz |
Features | Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man |
Gender | Men's |
Closure Type | Pullover |
Style | Polo |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 24 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- REEBOK Military Boots, 6in, 13W, Desert Tan, PR (RB8694)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- Dickies Workwear and Protective Clothing