Shop All Work Shirts
Dickies
Short Sleeve Polo, Black, L
Mfr # LS45BK RG L
Zoro # G4316490
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6 oz/sq yd
- Fit Regular Fit
- Features Micro Pique Fabric, Moisture Wicking Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LS45BK RG L
- Zoro # G4316490
- UPC # 029311825829
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Neck Size | 17-1/4 in |
Length | Regular |
Sleeve Length | 10 3/4 in |
Minimum Neck Size | 16 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.25 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Short Sleeve Polo |
Color | Black |
Material | Polyester |
Fabric Weight | 6 oz/sq yd |
Fit | Regular Fit |
Features | Micro Pique Fabric, Moisture Wicking Technology |
Gender | Men's |
Closure Type | Pullover/Button |
Style | Polo |
Application | Industrial |
Moisture-Wicking | Yes |
Series | LS45 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 10 3/4 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 17.25 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Short Sleeve Polo, Black English Red, XL (LS66ER RG XL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- Dickies Workwear