Shop All Work Pants and Shorts
Dickies
Relaxed Jeans, 34 in. Inseam, 36 in. Waist
Mfr # CR39RB 36 34
Zoro # G4308291
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # CR39RB 36 34
- Zoro # G4308291
- UPC # 029311852498
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 34 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Description
Relaxed Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110390)
- ANSELL Crusader 42445 Size 8, 0, PK72 (42-445)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- DICKIES Industrial Work Pants, Twill, Navy, 40x30 (LP92NV 4030)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- Dickies Workwear