Shop All Work Pants and Shorts
Dickies
Relaxed Jeans, 30 in. Inseam, 30 in. Waist
Mfr # CR39RB 30 30
Zoro # G4241441
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # CR39RB 30 30
- Zoro # G4241441
- UPC # 029311852252
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Tag Size | 30 x 30 |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Description
Relaxed Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 30 in, Maximum Waist Size 30 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (SAS-66542)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES Work Pants, Mens, 36" Waist, 32" Inseam (WP95BK 36 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- Dickies Workwear