Shop All Work Pants and Shorts
Dickies
Regular Jeans, 36 in. Inseam, 34 in. Waist
Mfr # C993RB 34 36
Zoro # G4308705
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 14 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # C993RB 34 36
- Zoro # G4308705
- UPC # 029311552640
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 36 |
Size (Inseam x Max. Waist) | ( 36 in x 34 in ) |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | ( 34 in x 36 in ) |
Description
Regular Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 14 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 36 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES Industrial Work Pants, Twill, Navy, 38x34 (LP92NV 38 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- Dickies Workwear