Shop All Flame Resistant & Arc Flash Pants
Dickies
Pants, Denim, 5 Pkt, Fits 40in, Inseam 32in
Mfr # 4981DN 4032
Zoro # G8866444
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 40 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4981DN 4032
- Zoro # G8866444
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | 40 in x 32 in |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112 |
Fabric Weight | 14 oz |
Features | Pre-Washed, Triple-Stitched Seams |
Number of Pockets | 5 |
Pant Type | Jeans |
Insulated for Cold Conditions | Yes |
Pant Fit | Relaxed Fit |
Waist Closure | Button |
Includes Cargo Pocket | No |
Protection Type | Cold-Condition Insulated |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 32 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 40 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 40 x 32, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTILE ADA Pad, Brick Red, 2 ft. x 2 ft. (TT2424-SA-BRD-1)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- NMC Red Tag 5S, Pk25 (RPT177)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, S (P12008)
- Dickies Arc Flash and Flame Resistant Clothing