Shop All Flame Resistant & Arc Flash Pants
Dickies
Pants, Denim, 5 Pkt, Fits 38in, Inseam 32in
Mfr # 4981DN 38 32
Zoro # G8866401
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 38 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4981DN 38 32
- Zoro # G8866401
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Max. Waist x Inseam) | 38 in x 32 in |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112 |
Fabric Weight | 14 oz |
Features | Pre-Washed, Triple-Stitched Seams |
Number of Pockets | 5 |
Includes Cargo Pocket | No |
Protection Type | Cold-Condition Insulated |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Insulated for Cold Conditions | Yes |
Waist Closure | Button |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 32 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 38 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 38 x 32, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Double Lane Speed Hump 20FtLx2FtW (DH-SP-21-20)
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Dickies Workwear and Protective Clothing