Shop All Flame Resistant & Arc Flash Pants
Dickies
Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in
Mfr # 4981DN 36 32
Zoro # G8866365
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 36 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickies
- MFR # 4981DN 36 32
- Zoro # G8866365
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | 36 in x 32 in |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 32 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112 |
Fabric Weight | 14 oz |
Features | Pre-Washed, Triple-Stitched Seams |
Number of Pockets | 5 |
Protection Type | Cold-Condition Insulated |
Pant Fit | Relaxed Fit |
Insulated for Cold Conditions | Yes |
Pant Type | Jeans |
Waist Closure | Button |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 32 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 36 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 36 x 32, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- CONDOR Leather Gloves, Gaunlet Cuff, XL, PR (2MDC1)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 30in (4981DN 36 30)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- DICKIES FR Pant, Navy, 34 in Waist x 34 in Inseam (4839NB 34 34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- LAPCO Lapco Fr Pinckht9 9 Oz. 100% Cotton Fr Cargo Pants, (P-INCKHT9-36X32)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- Dickies Flame Resistant & Arc Flash Pants