Shop All Flame Resistant & Arc Flash Pants
This Product is Discontinued
Dickies
Pants, Denim, 5 Pkt, Fits 32in, Inseam 34in (Discontinued)
Mfr # 4981DN 32 34
Zoro # G8866225
This Product is Discontinued
Key Features
- ATPV Rating 20 cal/sq cm
- Arc Flash PPE Category 2
- Fits Waist Size 32 in
- Material Trade Name Amtex(R)
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 4981DN 32 34
- Zoro # G8866225
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 34 |
Size (Max. Waist x Inseam) | 32 in x 34 in |
Details
Item | Pants |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | Amtex(R) |
Inseam | 34 in |
Hazard Risk Category (HRC) | 2 |
Color | Blue |
Standards | NFPA 2112 |
Fabric Weight | 14 oz |
Features | Pre-Washed, Triple-Stitched Seams |
Number of Pockets | 5 |
Protection Type | Cold-Condition Insulated |
Waist Closure | Button |
Pant Fit | Relaxed Fit |
Pant Type | Jeans |
Insulated for Cold Conditions | Yes |
Includes Cargo Pocket | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features Pre-Washed, Triple-Stitched Seams, Inseam 34 in, Insulated for Cold Conditions Yes, Pants, Material Trade Name Amtex(R), Maximum Waist Size 32 in, Number of Pockets 5, Pant Fit Relaxed Fit, Pant Type Jeans, Protection Type Cold-Condition Insulated, Standards NFPA 2112, Tag Size 32 x 34, Waist Closure Button, Includes Cargo Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.