Shop All Work Pants and Shorts
This Product is Discontinued
Dickies
Painters Pants, Cotton Drill, White, 42x32 (Discontinued)
Mfr # 2953WH 42 32
Zoro # G5033655
This Product is Discontinued
Key Features
- Color White
- Material Cotton
- Gender Men's
- Size 2XL/3XL
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2953WH 42 32
- Zoro # G5033655
- UPC # 029311393458
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 32 in ) |
Description
Painter's Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.75 oz, Includes Lining No, Style Utility Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 9, Color White, Inseam 32 in, Maximum Waist Size 42 in, Ankle Type Open, Application Painter's, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.