Shop All Tool Belts & Pouches
Dickies
Padded Belt w/Metal Buckle, 5", Gray/Tan
Mfr # 57002
Zoro # G6381267
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Material, Durable Steel Double-Tongue Roller Buckle
- Color Gray/Tan
- Features Padded Belt Designed to Protect Your Back When Lifting, Stooping and/or Bending
- Belt Type 5" Padded
- Length 32" to 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 57002
- Zoro # G6381267
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 32" to 52" |
Details
Item | Padded Belt w/Metal Buckle,5" |
Material | Heavy Duty Material, Durable Steel Double-Tongue Roller Buckle |
Color | Gray/Tan |
Features | Padded Belt Designed to Protect Your Back When Lifting, Stooping and/or Bending |
Belt Type | 5" Padded |
Description
This Dickies Padded Belt w/Metal Buckle,5" is the perfect tool belt for construction workers and other professionals who need to lift, stoop or bend while they work. Designed with a padded back that protects your back when you are lifting, stooping or bending, this heavy duty material is durable steel double-tongue roller buckle. The belt comes in 32" to 52" lengths so it can be worn by people of different heights. This tool belt has a 5" padded design which provides extra comfort when you are working long hours on your feet. The Dickies Padded Belt w/Metal Buckle,5" is the perfect choice for anyone looking for an ergonomic way to keep their tools organized while they work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- DICKIES 4-Pocket Tool and Cell Phone Pouch (57059)
- DICKIES 3-Pocket Tool and Utility Knife Pouch (57065)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- DICKIES Hammer Holder, 2-Compartment (57071)
- SITEGEAR Seven Pouch Framer Set (51-15089-M)
- Dickies Tool Belts & Pouches