Shop All Work Pants and Shorts
Dickies
Men's Double Knee Painter's Utility Pant White 38x36
Mfr # 2053WH 38 36
Zoro # G6481531
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton Drill
- Gender Men's
- Size S/M
- Inseam 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2053WH 38 36
- Zoro # G6481531
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30" |
Details
Item | Painter's Double Knee Utility Pants |
Color | White |
Material | 100% Cotton Drill |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 8.75 oz. |
Number of Outside Pockets | 9 |
Description
Pant,Men,Double Knee,Painters,Utility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural, 18 W x 30 L (FW-FWGE865-NAT-GG)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 11)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- DICKIES 36" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- 5.11 Stryke Pants, 34, Storm (74369)
- Dickies Workwear