Shop All Work Pants and Shorts
Dickies
Men's Double Knee Painter's Utility Pant White 32x30
Mfr # 2053WH 32 30
Zoro # G6481279
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton Drill
- Gender Men's
- Size S/M
- Inseam 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # 2053WH 32 30
- Zoro # G6481279
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S/M |
Fits Waist Size | 30" |
Details
Item | Painter's Double Knee Utility Pants |
Color | White |
Material | 100% Cotton Drill |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 8.75 oz. |
Number of Outside Pockets | 9 |
Description
Pant,Men,Double Knee,Painters,Utility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868755)
- MCR SAFETY Cut-Resistant Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (92718PUXS)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- NMC CAUTION, WELDING MAY PRODUCE, C194P (C194P)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- DICKIES 5 Pkt Rlxd Strt Ft Jean (DP805RNB 30 32)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- Dickies Workwear