Shop All Work Jackets & Coats
This Product is Discontinued
Dickies
Men's Blue Polyester/Cotton Jacket size M (Discontinued)
Mfr # TJ55DN RG M
Zoro # G5032185
This Product is Discontinued
Key Features
- Size M
- Color Navy
- Material Polyester/Cotton Twill
- Fabric Weight 8 oz
- Closure Type Brass Front Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # TJ55DN RG M
- Zoro # G5032185
- UPC # 607645593050
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 26 1/2 in |
Fits Chest Size | 38 in to 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Description
Jacket, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 26 1/2 in, Maximum Chest Size 40 in, Size-Body Type Regular, Lining Material Nylon, Size M, Minimum Chest Size 38 in, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.