Shop All Work Jackets & Coats
Dickies
Men's Blue Polyester/Cotton Jacket size M
Mfr # LJ60NS RG M
Zoro # G3732255
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy/Silver
- Material Polyester/cotton
- Fabric Weight 4 oz
- Closure Type Zipper
- Length 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickies
- MFR # LJ60NS RG M
- Zoro # G3732255
- UPC # 889440031160
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 26 1/2 in |
Fits Chest Size | 24 in |
Maximum Chest Size | 24 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 26 1/2 in, Maximum Chest Size 24 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- DICKIES Black Wrangler Workwear™ Jacket size 3XL (WJ40BK RG 3XL)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- TOUGH DUCK Parka, Mens, XL, Brown (553716)
- Dickies Work Jackets & Coats